Enclosure, NEMA 4X, Hinge Cover, 42 x 36 x 10", Wall Mount
Item #: 0656688
Cat #: CSD423610SSR
UPC: 783510148287
$ 5304.55 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, NEMA 4X, Type: Additional Quarter Turn Latches, Hinge Cover, 42 x 36 x 10 Inch, Wall Mount, Stainless Steel
Overview
Enclosure, NEMA 4X, Type: Additional Quarter Turn Latches, Hinge Cover, 42 x 36 x 10 Inch, Wall Mount, Stainless Steel
nVent Hoffam's Concept Wall Mount Enclsoure is for indoor or outdoor applications that require corrosion protection from chemicals and water, CONCEPT enclosures house larger controls and feature streamlined styling with an attractive stroked finish, flush quarter-turn latches and an integral door ramp that ensures the door gasket sealing surface aligns with the enclosure body for secure closure.
Also known as: 783510148287, CSD423610SSR, HOFCSD423610SSR
Features & Benefits
- Seams continuously welded and ground smooth
- Minimum-width body flange provides maximum body opening
- Corner formed doors
- External formed 90-degree body flange
- Stainless steel quarter-turn latches with flush slotted insert provided on three sides of enclosure door
- Integral door alignment device to properly align door and gasket to body offset
- Panel mounting studs fit optional Concept panels and other accessories
- Mounting holes in back of body for direct mounting or for optional external mounting brackets
- Stainless steel hidden hinges
- Doors are interchangeable and easily removed by pulling clip-style hinge pins
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Height: | 42 in |
| Depth: | 10 in |
| Material: | Stainless Steel |
| Width: | 36 in |
| Mounting: | Wall |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Depth: | 10 in |
| Width: | 36 in |
| Height: | 42 in |
| Material: | Stainless Steel |
| Mounting: | Wall |