B&d Dw1691 Power Ship Auger Bit,dew

Item #: 0656672

Cat #: DW1691

UPC: 028874116917

Company wide:
0 in stock
Documents & Guides
No Documents Available
Dewalt; Power Ship Auger Bit; Bit Diameter: 1-3/8 In; Overall Length: 17 In; Shank Diameter: 7/16 In Hex; Twist Length: 12 In; Flute Type: Hollow Center

Overview

Dewalt; Power Ship Auger Bit; Bit Diameter: 1-3/8 In; Overall Length: 17 In; Shank Diameter: 7/16 In Hex; Twist Length: 12 In; Flute Type: Hollow Center

DEWALT 1-3/8 In. x 17 In. power ship auger bit.

Also known as: 028874116917, DW1691, DEWDW1691

Specifications

Diameter: 1 3/8 in
Length: 17 in
Type: Auger Bit
Diameter: 1 3/8 in
Type: Auger Bit
Length: 17 in