20/1PR PVC/OS/PVC BLK/WHT 300V PLTC 105C

Item #: 0656637

Cat #: K32002

UPC:

Company wide:
0 in stock
Documents & Guides
20/1PR PVC/OS/PVC BLK/WHT 300V PLTC 105C

Overview

20/1PR PVC/OS/PVC BLK/WHT 300V PLTC 105C
Also known as: K32002, OMNK32002

Specifications

Volts AC: 300
Material: Copper
Conductors: 1 Pair
Gauge: 20 AWG
Volts AC: 300
Conductors: 1 Pair
Material: Copper
Gauge: 20 AWG