Networked 30 A, 208V, 6 IEC C-13 and 2 C

Item #: 0656593

Cat #: P1N1B1L2N08ATA0

UPC: 074983875986

Call for price
Company wide:
0 in stock
SmartZone Network-Enabled M Series Rack PDU for aggregate monitoring, horizontal 1RU, 30A, 208V single phase, (6) locking IEC C-13 and (2) locking IEC C-19 receptacles, LCD display, 10/100 RJ-45 Ethernet port with two RJ45 remote environmental ports, 10'

Overview

SmartZone Network-Enabled M Series Rack PDU for aggregate monitoring, horizontal 1RU, 30A, 208V single phase, (6) locking IEC C-13 and (2) locking IEC C-19 receptacles, LCD display, 10/100 RJ-45 Ethernet port with two RJ45 remote environmental ports, 10'
Also known as: 074983875986, P1N1B1L2N08ATA0, PDTP1N1B1L2N08ATA0

Specifications

Color: Black
Mounting: Horizontal
Color: Black
Mounting: Horizontal