1 Light Small Wall Lantern, Iron

Item #: 0656552

Cat #: P5721-71

UPC: 785247115747

$ 161.67 EA
Company wide:
0 in stock
Documents & Guides
One Light Small Wall Lantern, 8.125 Inch x 9.875 Inch x 10 Inch, Gilded Iron Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Overview

One Light Small Wall Lantern, 8.125 Inch x 9.875 Inch x 10 Inch, Gilded Iron Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Get inspired with vintage undertones reminiscent of early 20th century train depots. This indoor-outdoor lantern is aluminum with a textured Gilded Iron finish. One-Light 8" wall lantern.




Also known as: 785247115747, P5721-71, PROP572171

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Antique Iron
Shape: A19 (Arbitrary)
Mounting: Wall
Material: Aluminum
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: Antique Iron
Mounting: Wall
Standards: California Proposition 65
Volts AC: 120
Shape: A19 (Arbitrary)
Material: Aluminum