BALDOR CECP3581T 1HP,1765RPM,3PH,60

Item #: 0656541

Cat #: FL4P

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
FSR FL-4P 4" FLOOR BOX ONLY

Overview

FSR FL-4P 4" FLOOR BOX ONLY
Also known as: FL4P, FSRFL4P

Specifications

No Specifications Available