Weatherproof Cover, Round, (1) 3/4" Outlet, 4" Diameter, Aluminum, Gray

Item #: 0656521

Cat #: XC2

UPC: 019813934525

$ 11.33 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Cover, Round, (1) 3/4 Inch Threaded Outlet, 4 Inch Diameter, Aluminum Die Cast, Gray

Overview

Weatherproof Cover, Round, (1) 3/4 Inch Threaded Outlet, 4 Inch Diameter, Aluminum Die Cast, Gray
Also known as: 019813934525, XC2, RABXC2

Specifications

Color: Gray
Material: Aluminum
Number of Threaded Outlets: 1
Threaded Outlet Diameter: 3/4 in
Color: Gray
Number of Threaded Outlets: 1
Material: Aluminum
Threaded Outlet Diameter: 3/4 in