40W A19 Incandescent Lamp, Green Ceramic

Item #: 0656511
Cat #: S4982
UPC: 045923049828
$ 2.42 EA
Company wide:
2 in stock
40 Watt A19 Incandescent; Ceramic Green; 2000 Average rated hours; Medium Base; 130 Volt

Overview

40 Watt A19 Incandescent; Ceramic Green; 2000 Average rated hours; Medium Base; 130 Volt
Also known as: 045923049828, S4982, SATS4982

Specifications

Base: Medium Screw (E26)
Color: Green
Volts AC: 130
Wattage: 40
Shape: A19 (Arbitrary)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Color: Green
Wattage: 40
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)