PVC Coated MC Cable, 4/0-3C Copper, Aluminum Armor, 600V

Item #: 0656509

Cat #: Y14/003A

UPC:

Company wide:
0 in stock
Documents & Guides
PVC Coated MC Cable, 4/0 AWG Stranded Copper (XHHW), 3 Conductor, Aluminum Interlocked Armor, 600V, 90°C

Overview

PVC Coated MC Cable, 4/0 AWG Stranded Copper (XHHW), 3 Conductor, Aluminum Interlocked Armor, 600V, 90°C

Suitable for use as follows: Suitable for Wet Location per NEC 330.10(11) Direct burial applications, embedded in concrete, and where exposed to cinder fills, strong chlorides, caustic alkalis, or vapors of chlorine or of hydrochloric acids.

Also known as: Y14/003A, OMNY14003A

Specifications

Conductors: 3
Jacket: PVC, Aluminum
Material: Copper
Gauge: 4/0 AWG
Stranding: Stranded
Conductors: 3
Material: Copper
Stranding: Stranded
Jacket: PVC, Aluminum
Gauge: 4/0 AWG