40W A19 incandescent Lamp, Ceramic Red

Item #: 0656507

Cat #: S4980

UPC: 045923049804

Company wide:
0 in stock
Documents & Guides
40 Watt A19 Incandescent; Ceramic Red; 2000 Average rated hours; Medium Base; 130 Volt

Overview

40 Watt A19 Incandescent; Ceramic Red; 2000 Average rated hours; Medium Base; 130 Volt
Also known as: 045923049804, S4980, SATS4980

Specifications

Color: Red
Base: Medium Screw (E26)
Volts AC: 130
Wattage: 40
Shape: A19 (Arbitrary)
Standards: California Proposition 65
Dimmable: Yes
Light Technology: Incandescent
Color: Red
Volts AC: 130
Shape: A19 (Arbitrary)
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 40
Standards: California Proposition 65
Light Technology: Incandescent