40W A19 Incandescent Lamp, Ceramic Blue

Item #: 0656505
Cat #: S4981
UPC: 045923049811
$ 2.42 EA
Company wide:
0 in stock
40 Watt A19 Incandescent; Ceramic Blue; 2000 Average rated hours; Medium Base; 130 Volt

Overview

40 Watt A19 Incandescent; Ceramic Blue; 2000 Average rated hours; Medium Base; 130 Volt
Also known as: 045923049811, S4981, SATS4981

Specifications

Base: Medium Screw (E26)
Color: Blue
Volts AC: 130
Wattage: 40
Shape: A19 (Arbitrary)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Color: Blue
Wattage: 40
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)