Fork Terminal, 22-18 AWG. #6 Stud, Red

Item #: 0656471

Cat #: P18-6F-C

UPC: 074983805006

Company wide:
0 in stock
Fork Terminal, 22 to 18 AWG. #6 Stud, Red

Overview

Fork Terminal, 22 to 18 AWG. #6 Stud, Red
Also known as: 074983805006, P18-6F-C, PDTP186FC

Specifications

Gender: Female
Color: Blue
Material: Nylon
Allowable Gauge Range: 16 - 14
Gender: Female
Material: Nylon
Color: Blue
Allowable Gauge Range: 16 - 14