TFMR 1PH .050KVA 240X480-120

Item #: 0656453

Cat #: TB81210

UPC: 047503002025

Company wide:
0 in stock
TRANSFORMER: IND CON 1PH 50VA

Overview

TRANSFORMER: IND CON 1PH 50VA
Also known as: 047503002025, TB81210, ACMTB81210

Features & Benefits

  • Substitute new ICT TB50A008C
  • Series parallel connecting links save time and costs
  • Mounting plate adapts to various mounting dimensions
  • Molded terminal blocks allow easy ring terminal installation
  • Optional secondary fuse kit available - PL112700

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 50
Phase: 1
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Secondary Voltage: 120, 115, 110