Breaker, 225A, 3P, 240V, 125VDC, Type EDB, 22 kAIC

Item #: 0656444

Cat #: EDB3225

UPC: 782116152728

$ 2197.32 EA
Company wide:
0 in stock
225 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EDB, Cable In/Cable Out, 22 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

Overview

225 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EDB, Cable In/Cable Out, 22 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Also known as: 782116152728, EDB3225, CUTEDB3225

Specifications

Mounting: Panel
Poles: 3
Amps: 225
Volts AC: 240
Interrupt Rating AC: 22 kA
Mounting: Panel
Amps: 225
Interrupt Rating AC: 22 kA
Poles: 3
Volts AC: 240