4" Square Wall Box Mounting Bracket, Old Work, 1 or 2-Device Use

Item #: 0656393

Cat #: 206RAC

UPC: 050169002063

$ 26.13 EA
Company wide:
16 in stock
Retrofit Ring, Square, 4 Inch, For Device Installation, Used to position a 4" Square Steel Junction Box in Sheet Rock Covered Wall Cavity, Works in 3/8" to 1-1/2" Thick Wall or Ceiling

Overview

Retrofit Ring, Square, 4 Inch, For Device Installation, Used to position a 4" Square Steel Junction Box in Sheet Rock Covered Wall Cavity, Works in 3/8" to 1-1/2" Thick Wall or Ceiling
Also known as: 050169002063, 206RAC, RAC206RAC

Features & Benefits

  • RACO® RETRO-RING® works in 3/8 in. to 1-1/2 in. thick wall or ceiling applications
  • Small footprint is covered by most popular life safety devices
  • Steel old work wings allow for secure mounting of box and devices to wall
  • Includes one wall template per carton
  • 206RAC allows for installation of steel low voltage partition for power/data applications. One or two devices mount directly to 206RAC

Specifications

Gangs: 2
Material: Steel
Depth: 3/4 in
Gangs: 2
Depth: 3/4 in
Material: Steel