
Coupler for LD10 Raceway, Off-White, ABS, 2" Long
Item #: 0656374
Cat #: CF10IW-X
UPC: 074983262403
$ 2.58 EA
Company wide:
62
in stock
Documents & Guides
Coupler for LD10 Raceway, Off-White, ABS, 2" Long
Overview
Coupler for LD10 Raceway, Off-White, ABS, 2" Long
Surface Raceway Products Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring within any Enterprise Environment to Provide an Innovative and Satisfying Office Environment
Also known as: 074983262403, CF10IW-X, PDTCF10IWX
Specifications
| Length: | 2 in |
| Color: | White |
| Length: | 2 in |
| Color: | White |