Lrg Type1 Freestand Enc

Item #: 0656341

Cat #: A72N2518FSLP

UPC: 783510137311

$ 2808.65 EA
Company wide:
0 in stock
Large Type 1 Enclosure, Bulletin A38 (large Type 1 And 2 Industrial Enclosures),size/dims: 72.00x25.50x18.00, Material/finish: Steel/gray

Overview

Large Type 1 Enclosure, Bulletin A38 (large Type 1 And 2 Industrial Enclosures),size/dims: 72.00x25.50x18.00, Material/finish: Steel/gray

Free-Stand Type 1 Enclosures are an economical way to protect equipment and employees in applications that do not require extensive environmental protection.

Also known as: 783510137311, A72N2518FSLP, HOFA72N2518FSLP

Features & Benefits

  • Enclosure back is 12 gauge for increased stiffness
  • 4-in. high 10 gauge steel integral lifting base
  • Heights from 48 in. to 84 in. Usable height inside cabinet 4 in. less than nominal height.
  • Sturdy 7 gauge lifting tabs
  • Flush doors
  • 3-point latch with heavy-duty handle
  • Padlock provision in handle
  • Predrilled holes in lifting base provide bolt-down capability
  • Easily reversible doors on single-door models
  • Overlapping doors with no center post on two-door models

Specifications

Color: Light Gray
Depth: 18 in
IP/NEMA Rating: NEMA 1, IP30
Height: 72 in
Width: 25.500 in
Finish: Powder Coated
Weight: 262 lb
Color: Light Gray
IP/NEMA Rating: NEMA 1, IP30
Width: 25.500 in
Weight: 262 lb
Depth: 18 in
Height: 72 in
Finish: Powder Coated