250A, 3P, 600V, 25 kAIC Tmax

Item #: 0656335

Cat #: T4N250TW

UPC: 015644585196

Call for price
Company wide:
0 in stock
Documents & Guides
250 Amps, 3-Pole, 600V AC. Tmax Series T4. IC @ 480V AC: 25 kA. HxWxD: 8.07" x 4.13" x 4.43". ***Must add Line and Load Side Lugs***

Overview

250 Amps, 3-Pole, 600V AC. Tmax Series T4. IC @ 480V AC: 25 kA. HxWxD: 8.07" x 4.13" x 4.43". ***Must add Line and Load Side Lugs***

3 pole, 250 amps rated at 600V AC/DC, Tmax molded case circuit breaker with a thermal magnetic trip device and 25kA at 480V AC interrupt current rating

Also known as: 015644585196, T4N250TW, ABBT4N250TW

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Type: Breaker; Molded Case, Thermal Magnetic
Volts AC: 600
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Amps: 250
Volts AC: 600
Interrupt Rating AC: 25 kA
Poles: 3
Type: Breaker; Molded Case, Thermal Magnetic
Interrupt Rating DC: 125 kA