4/0 AWG to 250 MCM Insulated Cable Connector

Item #: 0656307

Cat #: ISW-250

UPC: 662381789280

Call for price
Company wide:
0 in stock
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 4/0 AWG - 250 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors in Direct Burial and Submersible Applications.

Overview

Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 4/0 AWG - 250 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors in Direct Burial and Submersible Applications.
Also known as: 662381789280, ISW-250, NSIISW250, Inline Reducer

Specifications

Color: Blue
Allowable Gauge Range: 4/0 - 250
Wire/Cable Openings: 2
Color: Blue
Wire/Cable Openings: 2
Allowable Gauge Range: 4/0 - 250