1/0 AWG to 3/0 AWG Insulated Cable Connector

Item #: 0656300

Cat #: ISW-3/0

UPC: 662381789273

Call for price
Company wide:
0 in stock
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 1/0 AWG - 3/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors in Direct Burial and Submersible Applications.

Overview

Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 1/0 AWG - 3/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors in Direct Burial and Submersible Applications.
Also known as: 662381789273, ISW-3/0, NSIISW30

Specifications

Material: Plastisol
Color: Blue
Wire/Cable Openings: 2
Allowable Gauge Range: 1/0 - 2/0
Material: Plastisol
Wire/Cable Openings: 2
Color: Blue
Allowable Gauge Range: 1/0 - 2/0