2 AWG to 1 AWG Insulated Cable Connector

Item #: 0656295

Cat #: ISW-1

UPC: 662381789266

Call for price
Company wide:
0 in stock
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 2 AWG - 1 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors in Direct Burial and Submersible Applications.

Overview

Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 2 AWG - 1 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors in Direct Burial and Submersible Applications.
Also known as: 662381789266, ISW-1, NSIISW1

Specifications

Color: Blue
Wire/Cable Openings: 2
Allowable Gauge Range: 4 - 2
Color: Blue
Allowable Gauge Range: 4 - 2
Wire/Cable Openings: 2