4" Roof Flashings (Standard Rj Series)

Item #: 0656252

Cat #: RJ400

UPC: 781002696353

$ 35.32 EA
Company wide:
0 in stock
Documents & Guides
4" Roof Flashings (Standard Rj Series), Thickness: 26 Gauge, Material: Galvanized Steel

Overview

4" Roof Flashings (Standard Rj Series), Thickness: 26 Gauge, Material: Galvanized Steel

Roof Jacks are used with service entrance conduit or ventilation pipe. They are manufactured with 28 gauge steel and zinc plated for corrosion resistance.

Also known as: 781002696353, RJ400, DOTRJ400

Specifications

Size: 4 in
Material: Galvanized Steel
Size: 4 in
Material: Galvanized Steel