7" Type 1 Bonded Abrasive Saw Blade, A24R

Item #: 0656242

Cat #: DW3511

UPC: 028874035119

Company wide:
0 in stock
Documents & Guides
7" Type 1 Bonded Abrasive Saw Blade, Edge Thickness: 1/8", Arbor Size: 5/8", Maximum Speed: 8700 RPM, Grit: A24R, Material: Aluminum Oxide, Application: Metal Cutting

Overview

7" Type 1 Bonded Abrasive Saw Blade, Edge Thickness: 1/8", Arbor Size: 5/8", Maximum Speed: 8700 RPM, Grit: A24R, Material: Aluminum Oxide, Application: Metal Cutting

Crafted from a proprietary material mix for long wheel life, DEWALT Type 1 HP Metal Cutting Abrasive Saw Blades feature aluminum oxide grain for fast cutting. 2 full sheets of fiberglass offer strength and safety. Diamond knockout arbor for use with worm drive saws.

Also known as: 028874035119, DW3511, DEWDW3511

Specifications

Diameter: 7 in
Material: Fiberglass
Diameter: 7 in
Material: Fiberglass