11A, 1000V AC/DC, Fast-Acting Fuse

Item #: 0656221

Cat #: FLU011

UPC: 079458054613

$ 110.96 EA
Company wide:
37 in stock
Documents & Guides
11 Amp Fuse, High Speed, North American Style, Brand or Series: FLU, Type: Cartridge, Voltage Rating: 1000 VAC/VDC, Interrupting Rating: 20000 Amp VAC/VDC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting, Special Length 1 1/2 Inch

Overview

11 Amp Fuse, High Speed, North American Style, Brand or Series: FLU, Type: Cartridge, Voltage Rating: 1000 VAC/VDC, Interrupting Rating: 20000 Amp VAC/VDC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting, Special Length 1 1/2 Inch

The Littelfuse FLU series is designed specifically for the protection of multimeters. The 1000 VAC/VDC rating also makes the FLU ideal for a variety of other applications.

Also known as: 079458054613, FLU011, LFUFLU011

Specifications

Speed: Fast Acting
Diameter: 0.406 in
Volts AC: 1kV
Volts DC: 1000
Mounting: Cartridge
Amps: 11
Class: Midget
Length: 1.500 in
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 20 kA
Speed: Fast Acting
Volts AC: 1kV
Mounting: Cartridge
Class: Midget
Standards: California Proposition 65
Interrupt Rating AC: 20 kA
Diameter: 0.406 in
Volts DC: 1000
Amps: 11
Length: 1.500 in
Interrupt Rating DC: 20 kA