Slide Dimmer, 600W, Nova T, Light Almond

Item #: 0656195

Cat #: NTELV-600-LA

UPC: 027557092869

$ 275.40 EA
Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 600W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, Light Almond

Overview

Nova T Slide Dimmer, 600W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, Light Almond

Nova T Dimmer, Electronic Low-Voltage, Single-pole (small control), 120V/600W inlight almond

Also known as: 027557092869, NTELV-600-LA, LUTNTELV600LA

Specifications

Color: Light Almond
Wattage: 600
Type: Slide, Low Voltage, Single-Pole, Electronic
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Nova T
Color: Light Almond
Type: Slide, Low Voltage, Single-Pole, Electronic
Mounting: Surface
Family / Style: Nova T
Wattage: 600
Volts AC: 120
Poles: 1