Relay, Enclosed, 20A, 208-277VAC Coil, DPDT, NEMA 1

Item #: 0656030

Cat #: RIB02P

UPC:

$ 118.74 EA
Company wide:
6 in stock
Documents & Guides
Power Relay, 20 Amp DPDT, 208-277 Vac Coil, NEMA 1 Housing

Overview

Power Relay, 20 Amp DPDT, 208-277 Vac Coil, NEMA 1 Housing

The Power Series contains relays that are rated at 20 or 30 Amp. They have been packaged to save the installer the time, trouble and expense of buying separate components (relay, LED indicator, socket, mounting rail, transient protection and housing) and assembling them on the job or at the shop.

Also known as: RIB02P, FDERIB02P, rib

Specifications

Type: Power Control, Enclosed, Relay
Volts AC Control: 277, 208
Poles: 2
Amps: 20
Mounting: Conduit
Type: Power Control, Enclosed, Relay
Poles: 2
Mounting: Conduit
Volts AC Control: 277, 208
Amps: 20