Siamese RG-59U 18/2 500'

Item #: 0655977
Cat #: RG59ZIP1KB
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
CCTV Coaxial Cable + Power Cable, 300V, CL2, Non-Plenum, Sunlight Resistant. Coaxial Cable: 20 AWG, RG-59/U, Solid Bare Cooper Center Conductor, 95% Shielded Copper Braid Coverage, Power Cable: 18 AWG, 2-Conductor, 16/30 Stranded Bare Copper Conductor, Unshielded, Color: Black, Reel Length: 500 ft.

Overview

CCTV Coaxial Cable + Power Cable, 300V, CL2, Non-Plenum, Sunlight Resistant. Coaxial Cable: 20 AWG, RG-59/U, Solid Bare Cooper Center Conductor, 95% Shielded Copper Braid Coverage, Power Cable: 18 AWG, 2-Conductor, 16/30 Stranded Bare Copper Conductor, Unshielded, Color: Black, Reel Length: 500 ft.
Also known as: RG59ZIP1KB, ARMRG59ZIP1KB

Specifications

Volts AC: 300
Conductors: 3
Length: 1000 ft
Material: Copper
Color: Black
Jacket: Riser
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Color: Black
Shielding: Shielded
Conductors: 3
Material: Copper
Jacket: Riser

Customer Reviews

No reviews for this product
(0)