Needle Nose Wire Stripper, 10-22 AWG

Item #: 0655954

Cat #: 47000

UPC: 625912470002

$ 50.12 EA
Company wide:
300 in stock
Documents & Guides
Needle Nose Wire Strippers, Croc's, Capacity: 10-22 AWG

Overview

Needle Nose Wire Strippers, Croc's, Capacity: 10-22 AWG

Sometimes referred to as the best wire strippers on the market, the Croc’s Needle Nose Wire Strippers will impress even the toughest critics. These strippers have countless features, each designed to make your job easier and more productive. MFG NOTE: Croc’s! What a beautiful stripper. Check out those curvaceous grips. Try out those needle nose tips. Dual action sheath stripper, crimper, oversized cutters, 22 gauge stripper as well.

Also known as: 625912470002, 47000, RAK47000, Square delicious, cros, crocs

Specifications

Type: Stripper
Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG
Type: Stripper
Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG