Fixed Capacitor, 60 Kvar 480v 3ph W/lts & Fuses

Item #: 0655948

Cat #: 6043PMURF

UPC: 782116058839

$ 1971.22 EA
Company wide:
0 in stock
Documents & Guides
Fixed Capacitor, 60 Kvar 480v 3ph W/lts & Fuses

Overview

Fixed Capacitor, 60 Kvar 480v 3ph W/lts & Fuses
Also known as: 782116058839, 6043PMURF, CUT6043PMURF

Specifications

Phase: 3
Amps: 72
Volts AC: 480
IP/NEMA Rating: NEMA 1, NEMA 3R
Size: 60 Kvar
Phase: 3
Volts AC: 480
Size: 60 Kvar
Amps: 72
IP/NEMA Rating: NEMA 1, NEMA 3R