Cold Shrink, 1250-2000 kcmil, 9", Black

Item #: 0655833

Cat #: 8430-9

UPC: 054007421474

$ 99.04 EA
Company wide:
9 in stock
Documents & Guides
Cold Shrink Insulator, 1 kV Rated, Conductor Range: 1250-2000 kcmil, Insulation Diameter Range: 1.68" - 3.69", Pelaxed Tube Length: 9.0"

Overview

Cold Shrink Insulator, 1 kV Rated, Conductor Range: 1250-2000 kcmil, Insulation Diameter Range: 1.68" - 3.69", Pelaxed Tube Length: 9.0"

3M™ Cold Shrink Connector Insulators 8420 and 8430 Series are designed using 3M’s proprietary cold shrink delivery system. Products are supplied prestretched on a removable core for efficiency and ease of installation. Removal of the core (unwinding) after positioning the splice allows the product to shrink into position forming a moisture-tight seal. 

Also known as: 054007421474, 8430-9, MMM84309

Specifications

Volts AC: 1kV
Color: Black
Length: 9 in
Material: Aluminum
Volts AC: 1kV
Length: 9 in
Color: Black
Material: Aluminum