24V DC EASY700 Intelligent Relay

Item #: 0655829

Cat #: EASY719-DC-RC

UPC: 015082741192

Call for price
Company wide:
0 in stock
Documents & Guides
Intelligent Relay with Display & Clock, EASY700 Series, Relay Voltage: 24V DC, Inputs: 12 (4 Analog), Outputs: 6, DIN Rail Mount.

Overview

Intelligent Relay with Display & Clock, EASY700 Series, Relay Voltage: 24V DC, Inputs: 12 (4 Analog), Outputs: 6, DIN Rail Mount.

The EASY Intelligent Relays combine timers, relays, counters, special functions, inputs and outputs into one compact device that is easily programmed. The EASY family of products provides an exception level of flexibility together with substantial savings of commissioning time and effort. The EASY Intelligent Relays are available in more than 35 styles that support from 12 I/O up to a network of up to 320 I/O points providing the ideal solution for lighting, energy management, industrial control, irrigation, pump control, HVAC and home automation. Once EASY products are installed, changes are easily accomplished through front panel programming, eliminating the need to change wiring and minimizing downtime.

Also known as: 015082741192, EASY719-DC-RC, CUTEASY719DCRC

Specifications

Type: Intelligent Relay, 12 Input, 6 Output
Volts DC: 24
Mounting: DIN Rail
Type: Intelligent Relay, 12 Input, 6 Output
Mounting: DIN Rail
Volts DC: 24