Decora Wallplate, 2-Gang, Thermoset, Lt. Almond

Item #: 0655787

Cat #: 80409-T

UPC: 078477276525

$ 1.13 EA
Company wide:
1,508 in stock
Documents & Guides
2-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Light Almond.

Overview

2-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Light Almond.

2-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount, Light Almond

Also known as: 078477276525, 80409-T, LEV80409T

Specifications

Color: Light Almond
Gangs: 2
Mounting: Device
Size: Standard
Type: GFCI, Standard, Decorator
Material: Plastic
Color: Light Almond
Mounting: Device
Type: GFCI, Standard, Decorator
Gangs: 2
Size: Standard
Material: Plastic