Decora Wallplate, 1-Gang, Thermoset, Lt. Almond

Item #: 0655784

Cat #: 80401-T

UPC: 078477276556

$ 0.55 EA
Company wide:
4,645 in stock
Documents & Guides
1-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Light Almond

Overview

1-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Light Almond
Also known as: 078477276556, 80401-T, LEV80401T

Specifications

Color: Light Almond
Mounting: Device
Size: Standard
Material: Plastic
Gangs: 1
Color: Light Almond
Size: Standard
Gangs: 1
Mounting: Device
Material: Plastic