Pin & Sleeve Plug, 60A, 3PH 480V, DSN60 Series

Item #: 0655773

Cat #: 63-68043

UPC: 784474545426

$ 273.87 EA
Company wide:
8 in stock
Documents & Guides
60 Amp, 480 Volt 3-Phase, 20 Hp, Pin & Sleeve Plug, Industrial Grade, DSN60 Series, NEMA 4X, IP66 + 67, Switch Rated (AC Only)

Overview

60 Amp, 480 Volt 3-Phase, 20 Hp, Pin & Sleeve Plug, Industrial Grade, DSN60 Series, NEMA 4X, IP66 + 67, Switch Rated (AC Only)

At Meltric Corporation, our only business is electrical plugs and receptacles. We are focused on providing our customers with the best overall value by offering the safest, highest quality and most reliable plugs and receptacles, and by backing them with outstanding service and support.

Also known as: 784474545426, 63-68043, MEL6368043

Specifications

Volts AC: 480
Color: Blue
Horsepower: 20
Amps: 60
Volts AC: 480
Horsepower: 20
Color: Blue
Amps: 60