3" IC Housing, Air-Tite

Item #: 0655666

Cat #: H38ICAT

UPC: 623961361272

Company wide:
0 in stock
Documents & Guides
3 Inch Housing IC Air-Tite 120V Line Voltage, GU10

Overview

3 Inch Housing IC Air-Tite 120V Line Voltage, GU10

The H38ICAT is a shallow IC AIR-TITE fixture for use with H3 3˝ series trims. Housing is AIR-TITE rated to prevent airflow between heated or air conditioned spaces and unconditioned attic/plenum areas. For use with 120V GU10 lamps. H38ICAT is IC rated and may be used in insulated ceilings and be covered with insulation.

Also known as: 623961361272, H38ICAT, HALH38ICAT

Specifications

Type: IC, Housing
Diameter: 3 in
Volts AC: 120
Type: IC, Housing
Volts AC: 120
Diameter: 3 in