Copper/aluminum Two-hole Lug

Item #: 0655587

Cat #: 40156

UPC: 054007136651

$ 60.80 EA
Company wide:
0 in stock
Documents & Guides
3m(tm) Scotchlok(tm) Copper/aluminum Two Hole Lug 40156, Brown, 350 Kcmil, 10 Per Case

Overview

3m(tm) Scotchlok(tm) Copper/aluminum Two Hole Lug 40156, Brown, 350 Kcmil, 10 Per Case

The 3M™ Scotchlok™ Aluminum Compression Lugs 40100 Series are a family of two hole lugs made of high conductivity aluminum and are designed to cover a wide range of conductor sizes from 1/0 AWG–1000 kcmil. They are designed to be crimped onto either aluminum or copper conductors. Each lug is electro-tin plated to resist electrolytic corrosion. They are installed using standard industry tools. Chamfered ends ensure simplicity and ease of conductor insertion.

Also known as: 054007136651, 40156, MMM40156

Specifications

Color: Brown
Material: Aluminum
Color: Brown
Material: Aluminum