3" Fiberglass 90° Elbow, 48" Radius, Black, Red Stripe

Item #: 0655579

Cat #: 3FG90X48RS

UPC:

$ 205.32 EA
Company wide:
13 in stock
Documents & Guides
3 Inch Fiberglass 90 Degree Elbow, 48 Inch Radius, Black, Red Stripe

Overview

3 Inch Fiberglass 90 Degree Elbow, 48 Inch Radius, Black, Red Stripe

Come with factory installed PVC couplings or stubs with a spigot end.

Also known as: 3FG90X48RS, Sweeping elbow

Specifications

Diameter: 3 in
Material: Fiberglass
Color: Black/Red
Angle: 90°
Sweep Radius: 48 in
Diameter: 3 in
Color: Black/Red
Sweep Radius: 48 in
Material: Fiberglass
Angle: 90°