3-Pole 1SNA Jumper Bar, 6mm

Item #: 0655575

Cat #: 0179 669.21

UPC: 662019016887

$ 4.83 EA
Company wide:
0 in stock
Documents & Guides
3-Pole 1SNA Jumper Bar, Spacing: 6mm, Rated Current: 32 Amps, DIN-Rail Mounted, Gray, Rating: IP20

Overview

3-Pole 1SNA Jumper Bar, Spacing: 6mm, Rated Current: 32 Amps, DIN-Rail Mounted, Gray, Rating: IP20

Simplified Model, Composed Of A Bar Prepunched To The Spacing Of The Blocks, And Of Captive Screws And Spacers. This Accessory Can Be Used For Connecting Blocks, Which Are Consecutive Or Not : In This Case Remove The Screw And Spacer Which Are Not Required.

Also known as: 662019016887, 0179 669.21, ENT1SNA179669R2100

Specifications

Poles: 3
Amps: 32
Mounting: DIN Rail
Color: Gray
Type: Cross Connector
IP/NEMA Rating: IP20
Poles: 3
Mounting: DIN Rail
Type: Cross Connector
Amps: 32
Color: Gray
IP/NEMA Rating: IP20