Bjmi6d. 2 Poles

Item #: 0655574

Cat #: 0179 668.20

UPC: 804325022064

$ 3.75 EA
Company wide:
0 in stock
Documents & Guides
ABB 2 Pole, Type Bjm16d, 32 Amp Assembled Jump Bar.

Overview

ABB 2 Pole, Type Bjm16d, 32 Amp Assembled Jump Bar.
Also known as: 804325022064, 0179 668.20, ENT1SNA179668R2000

Specifications

No Specifications Available