Jumper Bar, Type: BJMI6

Item #: 0655573

Cat #: 1SNA176664R0100

UPC: 662019963037

$ 3.83 EA
Company wide:
0 in stock
Documents & Guides
Assembled Jumper Bar with IP20 Protection. 3 Pole. 32 Amp. Type: BJMI6. Used with 6 mm Blocks.

Overview

Assembled Jumper Bar with IP20 Protection. 3 Pole. 32 Amp. Type: BJMI6. Used with 6 mm Blocks.
Also known as: 662019963037, 1SNA176664R0100, ENT1SNA176664R0100

Specifications

Type: Assembled, Jumper Bar
Amps: 32
Family / Style: Entrelec
Type: Assembled, Jumper Bar
Family / Style: Entrelec
Amps: 32