Jumper Bar, Type: BJMI6

Item #: 0655572

Cat #: 0176 663.00

UPC: 662019963020

$ 2.54 EA
Company wide:
851 in stock
Documents & Guides
Assembled Jumper Bar with IP20 Protection. 2 Pole. 32 Amp. Type: BJMI6. Used with 4 mm Blocks.

Overview

Assembled Jumper Bar with IP20 Protection. 2 Pole. 32 Amp. Type: BJMI6. Used with 4 mm Blocks.

Use the BJ jumper bar to connect consecutive and nonconsecutive terminal blocks with the same spacing. Two types of jumper bars are available: an assembled unit and a nonassembled unit. Both jumper bars include a metal tube which makes contact with the terminal block's internal connector bar.

Also known as: 662019963020, 0176 663.00, ENT1SNA176663R0000

Specifications

Type: Assembled, Jumper Bar
Amps: 32
Family / Style: Entrelec
Type: Assembled, Jumper Bar
Family / Style: Entrelec
Amps: 32