Feed Through Terminal Block, Type: M4/6 D2

Item #: 0655563

Cat #: 010504421

UPC: 662019953540

$ 9.53 EA
Company wide:
44 in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: M4/6 D2. Color: Green. 600V/20A. Size: 4 mm² Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 18 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: M4/6 D2. Color: Green. 600V/20A. Size: 4 mm² Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 18 AWG.
Also known as: 662019953540, 010504421, ENT1SNA105044R2100

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Color: Green
Mounting: DIN Rail
Gauge: 12 AWG
Amps: 20
Family / Style: Entrelec
Type: Terminal Block, Feed Through, Screw Clamp
Mounting: DIN Rail
Amps: 20
Color: Green
Gauge: 12 AWG
Family / Style: Entrelec