Inductive Proximity Sensor, Tubular

Item #: 0655556

Cat #: E57-18LE12-AP

UPC: 782114009215

$ 693.50 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Extended Sensing Range, Semi-Shielded, End Sensing Surface, 12 Mm (0.47 Inch) Sensing Range, 2-Wire, 20-250 VAC, 50/60 Hz,18 Mm Diameter, Threaded Barrel, 3-Pin AC Micro Connector, Mounted On Pigtail Cable

Overview

Inductive Proximity Sensor, Tubular, Extended Sensing Range, Semi-Shielded, End Sensing Surface, 12 Mm (0.47 Inch) Sensing Range, 2-Wire, 20-250 VAC, 50/60 Hz,18 Mm Diameter, Threaded Barrel, 3-Pin AC Micro Connector, Mounted On Pigtail Cable
Also known as: 782114009215, E57-18LE12-AP, CUTE5718LE12AP

Specifications

Type: Proximity, Capacitive, Semi-Shielded
Diameter: 12 mm
Type: Proximity, Capacitive, Semi-Shielded
Diameter: 12 mm