Cable Tie Mount, Right Angle Base, 2" (5

Item #: 0655495

Cat #: RAFCBI2-S6-M20

UPC: 074983589555

$ 1.01 EA
Company wide:
0 in stock
Documents & Guides
The right angle base in black accepts a flat cable width of 2.0" (50.8 mm) and is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is designed for indoor environments and comes in packages of 1000.

Overview

The right angle base in black accepts a flat cable width of 2.0" (50.8 mm) and is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is designed for indoor environments and comes in packages of 1000.
Also known as: 074983589555, RAFCBI2-S6-M20, PDTRAFCBI2S6M20

Specifications

Color: Black
Material: Nylon
Mounting: # 6 Screw
Color: Black
Mounting: # 6 Screw
Material: Nylon