3 Hp, KBAC, VFD, N4X

Item #: 0655437

Cat #: 9528

UPC: 024822095280

$ 591.36 EA
Company wide:
11 in stock
KBAC Series General Purpose Drive. Input: 208/230V AC, 1-Phase or 3-Phase, 15 or 10.8 Amp. Output: 0-230V AC, 3-Phase, 6.7, 2 Hp or 9 Amp, 3 Hp. NEMA 4X. Color: Black. KB Electronics Model: KBAC-29. *** For Direct Connection to Motor on Output Only, 1 Phase Input 3 Phase Output, Can not be used as generic phase converter ***

Overview

KBAC Series General Purpose Drive. Input: 208/230V AC, 1-Phase or 3-Phase, 15 or 10.8 Amp. Output: 0-230V AC, 3-Phase, 6.7, 2 Hp or 9 Amp, 3 Hp. NEMA 4X. Color: Black. KB Electronics Model: KBAC-29. *** For Direct Connection to Motor on Output Only, 1 Phase Input 3 Phase Output, Can not be used as generic phase converter ***

KB’s AC drives provide variable speed for 3ph AC Induction motors from 1/8 through 10 horsepower. For OEM applications, custom drives are also available for Brushless DC, PMSM, PSC, and Shaded Pole motors. They are available in 115, 208/230, and 400/460 VAC - 50/60 Hz with 1ph and 3ph input.

Also known as: 024822095280, 9528, KBE9528

Specifications

Phase: 3, 1
Volts AC: 120, 240, 208
Horsepower: 3
Type: Variable Frequency Drive
IP/NEMA Rating: NEMA 4X
Phase: 3, 1
Horsepower: 3
IP/NEMA Rating: NEMA 4X
Volts AC: 120, 240, 208
Type: Variable Frequency Drive