Flood Light, Compact Fluorescent, 1 Light, 42W, Bronze

Item #: 0655430

Cat #: FXF42XQT

UPC: 019813971803

$ 542.74 EA
Company wide:
0 in stock
Documents & Guides
Flood Light, Compact Fluorescent, 1 Light, 42 Watt, Bronze, 120-277 Volt

Overview

Flood Light, Compact Fluorescent, 1 Light, 42 Watt, Bronze, 120-277 Volt
Also known as: 019813971803, FXF42XQT, RABFXF42XQT

Specifications

Wattage: 42
Mounting: Knuckle
Color: Bronze
Light Technology: Fluorescent
Wattage: 42
Color: Bronze
Mounting: Knuckle
Light Technology: Fluorescent