Smoke Alarm Relay Module, 120V AC, 60Hz, .08 Amp

Item #: 0655317

Cat #: SM120X

UPC: 047871001231

$ 14.80 EA
Company wide:
1,261 in stock
Documents & Guides
Auxiliary Alarm Relay, 120V AC. For use with Kidde Smoke Alarms to Activate Auxiliary Devices when Alarm is Activated.

Overview

Auxiliary Alarm Relay, 120V AC. For use with Kidde Smoke Alarms to Activate Auxiliary Devices when Alarm is Activated.

The Kidde SM120X can be used to activate auxiliary warning devices such as external bells and sirens, hallway or stairway lighting. This relay will only activate when it receives a smoke signal from an interconnect Smoke Alarm.

Also known as: 047871001231, SM120X, KIDSM120X, auxiliary smoke relay, Mouse, electrical

Specifications

Type: Fire Alarm, Relay Module
Volts AC: 120
Type: Fire Alarm, Relay Module
Volts AC: 120