
Conduit Bushing, Insulating, 2", Threaded, Plastic
Item #: 0655253
Cat #: 445
UPC: 018997004451
$ 2.03 EA
Company wide:
3,043
in stock
Overview
Conduit Bushing, Insulating, 2 Inch, Threaded, Plastic, Rated 105° Celsius, For Use With Rigid/IMC Conduit
2" Plastic insulated bushing with a temperature rating of 105 degrees C. Protects cables being pulled through Rigid and IMC conduit and is UL and CSA listed.
Also known as: 018997004451, 445, ARL445
Specifications
| Color: | Gray |
| Material: | Plastic |
| Diameter: | 2 in |
| Color: | Gray |
| Diameter: | 2 in |
| Material: | Plastic |