Bus Bar, 80A, 12P, for S200U / S200UP MCB

Item #: 0655251

Cat #: PS1/12/16BP

UPC: 016779644970

$ 32.21 EA
Company wide:
0 in stock
Documents & Guides
Bus Bar, 80 Amp, 12-Pole, Single Phase,

Overview

Bus Bar, 80 Amp, 12-Pole, Single Phase,
Also known as: 016779644970, PS1/12/16BP, ABBPS11216BP

Specifications

Type: Accessories, Busbar
Phase: 1
Amps: 80
Poles: 12
Type: Accessories, Busbar
Amps: 80
Phase: 1
Poles: 12