Temperature Humidity Meter, -4°F to 140°F, 5-95%

Item #: 0655229

Cat #: FLUKE-971

UPC: 095969287517

$ 537.99 EA
Company wide:
0 in stock
Temperature Humidity Meter, Temperature Range: -4° to 140°, Humity Range: 5-95%.

Overview

Temperature Humidity Meter, Temperature Range: -4° to 140°, Humity Range: 5-95%.

Temperature and humidity are two important factors in maintaining optimal comfort levels and good indoor air quality. Quickly and conveniently take accurate humidity and temperature readings with the Fluke 971. The Fluke 971 is invaluable for facility maintenance and utility technicians, HVAC-service contractors, and specialists who assess indoor air quality (IAQ). Lightweight and easy to hold, the Fluke 971 is the perfect tool for monitoring problem areas. With a rugged holster and protected sensor, the Fluke 971 is built to perform and made to last.

Also known as: 095969287517, FLUKE-971, FLUFLUKE971

Specifications

Type: Temperature Gun
Type: Temperature Gun